Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Coated, solid carbide milling cutters for use on Beveltools® beveling and rounding tools

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Coated, solid carbide milling cutters for use on Beveltools® beveling and rounding tools

Milling of chamfers and radii in one operation. Very well suited for laser- or plasma-cut edges. Milling cutters for steel, non-ferrous metals and stainless steel are available.

See product details

Available in 14 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Rounding off sharp edges with ball-nose end mills


  • Rounding off steel structures according to EN 1090, ISO 12944, ISO 8501 or IMO PSPC

  • For very good adhesion of coatings or paints as protection against corrosion

  • As a base for electroplating

  • The edges cannot be evenly rounded off with lamella flap discs or rough grinding discs, particularly with smaller recesses or holes


Milling of a welding edge with chamfer mills


  • Uniform welding edge

  • Fast, precise, effortless and effective

  • Available for different angles and material thicknesses


Advantages over other solutions


  • Reduced noise level compared to sanding discs

  • Minimised tool vibration

  • More cutting and therefore longer service life compared to milling cutters with indexable inserts. No downtimes for replacing sanding discs or reversing indexable inserts

  • The end result is demonstrably better than the use of sanding discs or indexable inserts

  • Heat is dissipated to the chips. Therefore, there is no risk of discolouration or deformation of the sheet
Notice

Matching guide bearing and screw included in scope of delivery.