The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Coated, solid carbide milling cutters for use on Bevetools® beveling and rounding tools
Milling of chamfers and radii in one operation. Very well suited for laser- or plasma-cut edges. Milling cutters for steel, non-ferrous metals and stainless steel are available.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Rounding off sharp edges with ball nose end mills
- Rounding off steel structures according to EN 1090, ISO 12944, ISO 8501 or IMO PSPC
- For very good adhesion of coatings or paints as protection against corrosion
- As a base for electroplating
- The edges cannot be evenly rounded off with lamella flap discs or rough grinding discs, particularly with smaller recesses or holes
Milling of a welding edge with chamfer mills
- Uniform welding edge in one step
- Fast, precise, effortless and effective
- Available for different angles and material thicknesses
Advantages over other solutions
- Reduced noise level compared to sanding discs
- Minimised machine vibration
- More cutting and therefore longer service life compared to milling cutters with indexable inserts. No machine downtimes for replacing sanding discs or reversing indexable inserts
- The end result is demonstrably better than the use of sanding discs or indexable inserts
- Heat is dissipated to the chips. Therefore, there is no risk of discolouration or deformation of the sheet
Matching guide bearing and screw included in scope of delivery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!