Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Spot weld cutters for welding For compressed-air tools made from multipurpose solid carbide
Spot weld cutters for welding For compressed-air tools made from multipurpose solid carbide - 1
Spot weld cutters for welding For compressed-air tools made from multipurpose solid carbide - 2
Spot weld cutters for welding For compressed-air tools made from multipurpose solid carbide - 3
Spot weld cutters for welding For compressed-air tools made from multipurpose solid carbide - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spot weld cutters for welding For compressed-air tools made from multipurpose solid carbide

The universal high-performance spot weld cutter for removing spot welds with pneumatic machines (e.g. Vario drill, expansion nail etc.) on all car body panels, including high-strength components (BTR, BOR etc.) in all types of vehicles, e.g. on the A-pillar and B-pillar, car door sill protector etc.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The tool has four cutting edges for more demanding work where compromising is not an option



High-performance cutting


Up to 100 % faster than spot weld cutters for conventional three-blade SC welding



Extremely durable


Lasts up to 100 % longer compared to spot weld cutters for conventional SC welding



Extremely robust


Much less brittle centre drill bit than spot weld cutters for conventional SC welding



Maximum comfort


Optimal drilling thanks to its excellent centring on the spot weld



MAGMA multilayer coating


  • High thermal and oxidation stability (operating temperature up to 800 °C)

  • Extremely robust and abrasion-resistant (hardness approximately 3,500 HV)

  • Lasts up to 9 times longer than uncoated spot weld cutters

  • Lasts up to twice as long as conventional coatings, e.g. TiN


Sustainable packaging made from 100 % PCR (post-consumer recycled plastic), 100 % recyclable and Cradle to Cradle® Bronze-certified