Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
13 article(s) avec 104 versions trouvées
For throughhole and base thread. Particularly suitable for stainless chromium-nickel steels ≤1200 N/mm², aluminium Si ≤ 10%.
For throughhole and base thread. Particularly suitable for tough and difficult-to-machine materials as well as hard machining ≤ 63 HRC. Generation 4.0 sets new standards with threads.
For base thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
For throughhole thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1300 N/mm². Generation 4.0 sets new standards with threads.
For through-hole and base thread 2xd1. Particularly suitable for hardened steel up to 63 HRC, special alloys (wolfram cobalt alloys) and titanium carbide hard materials.
For base thread. Particularly suitable for stainless chromium-nickel steels, non-alloyed and alloyed steel ≤1,300 N/mm². Generation 4.0 sets new standards with threads.
Il y a trop de résultats. Pour un résultat plus précis, veuillez préciser votre recherche.
Veuillez vérifier ou modifier votre recherche.