Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
8 stavka/e/i sa 25 pronađene/ih verzije/a
Ideal for pipe holders. Highest load-bearing capacity and long service life
Ideal for heavy-duty applications, such as e.g. thick sheet metal and pipes
With serrated teeth for effortless cutting of metals
Vario tooth pitch for burr-free and vibration-reduced cutting
Highest durability and extremely long service life. Especially for cutting stainless steel
Precise and right-angled cuts in metal pipes and profiles. Robust, fast and strong with a long service life
The problem solver for manufacturers of ventilation and air-conditioning ducting. Enables super quick and easy cutting away of sections without the use of additional tools such as sheet metal shears
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.