The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Stack trolley with step skids
With plastic skids for travelling over uneven ground and ledges
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Step skids are secured with clips and can be replaced if necessary
- Permanently welded steel construction
- Steel tube, Ø 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- Wheels with plastic rims and roller bearings
- Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!