For detailed information, other images and documents, please select individual articles from the following table.
Safety angle grinder SWS 12-125-T SOLID
Robust 1,250 W safety angle grinder with motor brake and dead man's switch. Designed for applications with the highest safety requirements.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Paddle switch with activation function (dead man's switch) and motor brake
The angle grinder will only operate while the switch is pressed. The mechanical motor brake also stops the disc within approx. 2 seconds in the event of a power cut.
Constant electronics and highest power density in its class
For rapid working and a long service life.
Recoil protection
No recoil if the disc locks. Ensures a high level of protection for the user and continuous work.
Anti-vibration handle and integrated anti-vibration system
Less hand-arm vibration, longer service life of the power tool and the sanding disc.
Quick-adjustment protective cover
Rapid tool-free adjustment of the protective cover.
Electronic overload protection, soft start function and restart protection
Increases the service life and level of operating safety of the power tool.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!