Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Safety angle grinder SWS 26-230-T

For detailed information, other images and documents, please select individual articles from the following table.

Safety angle grinder SWS 26-230-T

Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Patented dust protection and a long-lasting and robust 2600 W motor ensure a long service life

  • Mechanical disc brake in less than 2.5 sec.

  • A dead man's switch with safety feature prevents unintentional switching on and interrupts power when released, which stops the machine

  • Electronic safety switch-off increases user protection by reducing kickback when the disc is blocked

  • Damping system and integrated auto-balancer reduce vibration and facilitate working

  • Rotatable main handle adjustable in 4 positions; an additional handle can be mounted at 3 positions to enable optimal handle position depending on the type of application

  • Quick-release nut enables tool-free disc changes

  • Protective hood provides tool-free adjustment

  • Soft start

  • Electronic overload and restart protection