For detailed information, other images and documents, please select individual articles from the following table.
Safety electrical cable winder EKA-S
Practical safety electrical cable reel with high-quality H07RN-F rubber cable to ensure order and safety in the workplace
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Safe and comfortable work
The cable is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the cable being flung around in an uncontrolled manner if it is inadvertently released.
Protection against contamination
The robust, enclosed plastic housing protects the cable and the rolling mechanism from dust and other contaminants.
Thermal circuit breaker prevents overloading
The overheating protection mechanism triggers if the cable is not sufficiently rolled up and heat is produced as a high level of current passes through.
Can be mounted on the wall or ceiling
Bracket ensures a secure attachment to straight surfaces.
Protected against solid foreign objects bigger than 1 mm and splash water
Water sprayed against the housing from any direction has no adverse impact.
Included in delivery
- Mounting bracket complete
- With 1.25 m connection cable, without plug
- DEMKO plug (only art. 07740176)
The IP44 degree of protection can no longer be guaranteed if the plug is replaced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!