Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Safety harness W200

For detailed information, other images and documents, please select individual articles from the following table.

Safety harness W200

Safety harness with maximum comfort

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Very comfortable to wear, thanks to:


  • Use of 44 mm wide straps

  • Back support


Quick and easy to put on and take off:


Can be adapted to the legs and chest area using adjustment buckles



Fall indicators



Approved up to 140 kg



2 fall arrest eyelets, one on the back with a large aluminium D-ring, and one on the front with a chest loop eyelet in accordance with EN 361, workstation positioning or restraint function in accordance with EN 358



Weight: 1.5 kg