Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hard hat Quartz III
Hard hat Quartz III - 1
Hard hat Quartz III - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hard hat Quartz III

Hard hat with rotary wheel for adjusting to head circumference.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Energy-absorbing shape

  • Robust design with reinforcement in the helmet top

  • Helmet shell made of polypropylene

  • Optimal neck protection

  • Weight: 351 g

  • 30 mm insert pockets for hearing protection

  • Textile interior

  • Sweatband

  • Rotary adjuster for optimum fit (53 - 63 cm head circumference)

  • Heat-resistant: up to 50°C

  • Cold-resistant: down to -30°C

  • Resistant to UV radiation
NoticeThe product lifetime is limited to four years (manufacturing date stamped on the inside). The hard hat should be checked regularly for external damage (visual inspection). In the event of visible damage, the hard hat must be replaced before the end of the four-year lifetime.