For detailed information, other images and documents, please select individual articles from the following table.
Safety knife Martor Secunorm 380 380001.02
Safety knife with automatic blade retraction and a max. blade extension of 7.8 cm.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
For special requirements
A long blade that's still safe? This has always been a contradiction. Until now. This is because the SECUNORM 380 is the world's first safety knife with an almost 8 cm blade extension and automatic blade retraction. So if you've been searching for a low-risk alternative to conventional cutters with fixed blades: look no further. What's more: A lock prevents the blade from leaving the handle without any action on your part.
- Installed blade: 79
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!