For detailed information, other images and documents, please select individual articles from the following table.
Thermoprotec S5 winter wellington boot
Lightweight and warm winter wellington boot for use down to -40 °C.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The Neotane technology is a unique material blend with an innovative finish. Sealed front for a strong and impermeable outer shell. Lightweight and insulating texture with tiny air bubbles.
- Antistatic
- Non-metallic toe cap and anti-perforation sole: Makes the boot lighter and warmer
- Cut resistant
- Ladder grip in the sole of the boots for extra safety
- Wide fit
- Excellent grip, even on wet and oily surfaces (SRC certified)
- Thick outer sole: Well insulated for extra-warm feet
Particularly suitable for cold and wet environments.
Suitable for ambient temperatures:
Maximum: up to +100 °C
Minimum: cold insulation down to -40 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!