For detailed information, other images and documents, please select individual articles from the following table.
Sanding Fleece Ring
Pleated, open, multi-layer abrasive fleece
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Outstanding adjustment to existing contours
- Almost transition-free sanding of surfaces and profiles
- The high level of flexibility allows larger areas to be processed
Grain 100 (coarse)
Aluminium oxide, for roughness levels Rt of 3.3 - 3.9 μm
Grain 180 (fine)
Aluminium oxide, for roughness levels Rt of 2.9 - 3.6 μm
Grain 280 (very fine)
Silicon carbide, for roughness levels Rt of 1.1 - 1.8 μm
Other factors that affect the achievable roughness include the diameter, contact pressure, material, cutting speed etc.
Light sanding work, cleaning work, light deburring work, burnishing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!