For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Properties
- Particular good adhesion without primer on glass and glazed surfaces such as e.g. enamel, tiles and aluminium
- Permanently elastic, weather and UV resistant
- Physiologically harmless, therefore can also be used in swimming pools and food processing companies
- Colour design features fungicide
Benefits of bag goods
- Environmentally safe: Waste volume reduced to a thirtieth
- Less residue losses: Residual content is reduced from 4% (cartridge) to 1% (bag)
- The gap should be about half as deep as it is wide, though at least 6 mm. Prefill larger joint depths with e.g. foam profiles in order to avoid three-point adhesion
- The joint edges must be clean, dry and grease free
- A primer must be applied to absorbent, alkaline surfaces (e.g. wood, concrete etc.) and plain iron and ferrous metals (zinc, lead, copper)
- For mirror bonds and sealing of marble and granite, preliminary tests must be performed
- Not bitumen and butyl compatible
- Not suitable for joining insulation glass
Please note that the colours shown may differ slightly from the original tone for printing-related reasons.
For sealing:
- Expansion and sealing joints indoors and outdoors
- Tile and connection joints in sanitary applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!