Silicone acetate, sanitary
Silicone acetate, sanitary - 1
Silicone acetate, sanitary - 2

For detailed information, other images and documents, please select individual articles from the following table.

Silicone acetate, sanitary

  • Contents: 310 ml
  • Chemical basis: Sauer silicones (acetate systems)
  • Continuous motion absorption: 25 %
  • Min./max. processing temperature: 5 to 40 °C

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Density/condi... Shore A hardness Min./max. temperature resistance Quantity PU
price/PU
08922133
Manhattan
08922132
Edelweiss -40 to 180 °C
08922131
Transparent -40 to 180 °C
0892317121
Transparent 10 kg/m³ / at 23°C, 50% relative humidity 20 +/- 5 -40 to 180 °C
0892317122
White 10 kg/m³ / at 23°C, 50% relative humidity -40 to 180 °C
0892317123
Grey 10 kg/m³ / at 23°C, 50% relative humidity -40 to 180 °C
0892317124
Oak 10 kg/m³ / at 23°C, 50% relative humidity -40 to 180 °C
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
Properties


  • Particular good adhesion without primer on glass and glazed surfaces such as e.g. enamel, tiles and aluminium

  • Permanently elastic, weather and UV resistant

  • Physiologically harmless, therefore can also be used in swimming pools and food processing companies

  • Colour design features fungicide



Benefits of bag goods


  • Environmentally safe: Waste volume reduced to a thirtieth

  • Less residue losses: Residual content is reduced from 4% (cartridge) to 1% (bag)
Notice
  • The gap should be about half as deep as it is wide, though at least 6 mm. Prefill larger joint depths with e.g. foam profiles in order to avoid three-point adhesion

  • The joint edges must be clean, dry and grease free

  • A primer must be applied to absorbent, alkaline surfaces (e.g. wood, concrete etc.) and plain iron and ferrous metals (zinc, lead, copper)

  • For mirror bonds and sealing of marble and granite, preliminary tests must be performed

  • Not bitumen and butyl compatible

  • Not suitable for joining insulation glass


Please note that the colours shown may differ slightly from the original tone for printing-related reasons.