For detailed information, other images and documents, please select individual articles from the following table.
Screw anchor W-SA, type P
Ideally suited for mounting small electrical clamps.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Ideal for fastening electrical clamps due to their compact design
- Easy and fast to install due to the small drill hole diameter (4 mm)
- The small head diameter (7.9 mm) for discreet installation
- High stability and durability due to the use of high-quality steel
- Optimal installation even in tight spaces due to small spacing and edge distance
- Quick and easy installation and removal by screwing in or unscrewing the screw anchor
Ideal for mounting small cable clamps or fasteners with a small through hole, for which no approval is required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!