Compressed air piping system Screw connector brass straight

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air piping system Screw connector brass straight

Würth's compressed air piping system – setting up a professional compressed air supply system has never been easier

See product details

Available in 2 versions
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
Sealed and pressure-resistant up to 15 bar



Flexible modular system for pipe diameters 15-28 mm



PLUG-AND-PLAY



  • Quick installation without special tools - simply plugging together is enough

  • No thread cutting

  • No additional sealant

  • Smooth inner surfaces, very good flow properties

  • System extension possible at any time by simply plugging together