Quick-release screw coupling VALCON HEAVY-DUTY SERIES - MALE
Quick-release screw coupling  VALCON HEAVY-DUTY SERIES - MALE - 1
Quick-release screw coupling  VALCON HEAVY-DUTY SERIES - MALE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Quick-release screw coupling VALCON HEAVY-DUTY SERIES - MALE

See product details

Available in 6 versions
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
  • Quick-action screw coupling for heavy-duty construction applications, compatible with RoFlex
Operating
temperature
Surface
treatment
Valve
type
Connection/
disconnection
MaterialInterchangeability
-25 °C to 100 °C(Cr III)Disc valveScrew to connect/
unscrew to disconnect
Steel• RoFlex