Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 1
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 2
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 3
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 4
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 5
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 6
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 7
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 8
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 9
Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12 - 10

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Machine tap assortment 14 pieces. HSCo Multi blind hole M3-M12

Consisting of MFD Speed premium speed drills and Multi Performance blind-hole screw taps for versatile use in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, bronze and plastics. Available in ORSY® system cassette.

Pročitajte opis artikla

1 verzija je dostupna