Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces
Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces - 1
Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces - 2
Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces - 3
Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces - 4
Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces - 5
Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Aluminium professional, blind hole M3-M12, 14 pieces

Consisting of twist drills and blind hole screw taps for machining aluminium and aluminium alloys ≤ 10 % silicon. Also suitable for long-chipping plastics, zinc and copper. Available in ORSY® system cassette.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Twist drill bit


  • Self-centring

  • HC (High Speed Cutting) grinding and precise rake ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life

  • The plain groove ensures very good chip removal


Machine tap


  • Rake precisely tailored to aluminium with larger chip space and increased helix angle

  • Optimised micro-geometry

  • The smoothed surface in the plain design minimises material adhesions and guarantees very good chip removal.


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads

  • For further information, please refer to the individual products.