Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs - 1
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs - 2
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs - 3
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs - 4
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs - 5
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs - 6
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs - 7
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs - 8
Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs - 9

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap assortment Steel NeoTap through hole M3-M12 14 pcs

Consisting of precision twist drill bits and through-hole screw taps for general, wide-ranging applications in steels up to a strength of 850 N/mm². Available in the ORSY® system cassette.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Twist drill bit


  • Optimised split point design for 20 % lower infeed force as well as quicker progress and a more gentle way of working

  • Optimised split point design for precise drilling without centring, even on curved surfaces

  • Very precise point geometry for accurate drill holes

  • Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Machine tap


  • Newly developed geometry combining a left-hand spiral and a spiral entry

  • Homogenised surface structure thanks to the latest finishing process

  • Up to 30 % longer service life than conventional plain machine taps

  • Rake precisely tailored to steel materials


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Sufficient coolant and lubricant must be added during drilling and when cutting threads.

  • For further information, please refer to the individual products.