Machine tap test set HSCo NeoTap green through hole DIN 371 4 pcs
Machine tap test set HSCo NeoTap green through hole DIN 371 4 pcs - 1
Machine tap test set HSCo NeoTap green through hole DIN 371 4 pcs - 2
Machine tap test set HSCo NeoTap green through hole DIN 371 4 pcs - 3
Machine tap test set HSCo NeoTap green through hole DIN 371 4 pcs - 4
Machine tap test set HSCo NeoTap green through hole DIN 371 4 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap test set HSCo NeoTap green through hole DIN 371 4 pcs

The innovative specialist for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,200 N/mm².

See product details

Available in 1 version
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
Newly developed geometry combining a left-hand spiral and a spiral entry


Optimised, reliable chip removal



Homogenised surface structure thanks to the latest finishing process


Excellent chip removal



Extra-long groove


Optimised coolant supply for deep threads



Rake precisely tailored to stainless steel



Up to 50 % longer service life than conventional plain machine taps



Available exclusively from Würth

Notice

Sufficient coolant and lubricant must be added when cutting threads.