Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.
Machine tap assortment Stainless steel VaryTap blind hole M3-M12 14 pcs
Consisting of precision twist drill bits and blind-hole screw taps for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.
Register now and access more than 60,000 products
Verzije
Register now and access more than 60,000 products
Pozovi korisničku službu: +43 50 8242 0
Cene se prikazuju klijentima posle prijavljivanja
Izaberi vrednosti RAL boja
IMAJTE U VIDU: Prikaz boje na ekranu se razlikuje od stvarne boje!