Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Screwdriver TX 3C handle with round shank
Screwdriver TX 3C handle with round shank - 1
Screwdriver TX 3C handle with round shank - 2
Screwdriver TX 3C handle with round shank - 3
Screwdriver TX 3C handle with round shank - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver TX 3C handle with round shank

Brushed chrome-plated shank and 3-component handle

See product details

Available in 11 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Top quality


  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip for inner TX screw heads


Premium class handle


  • Fatigue-free working with the 3C handle with hard core, soft chambers and soft, non-slip surface

  • The soft chambers in the handle fit any hand perfectly, enabling a much greater power transmission

  • Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle