Sealant Dichtfix
Sealant Dichtfix - 1
Sealant Dichtfix - 2
Sealant Dichtfix - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealant Dichtfix

Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work.

See product details

Available in 3 versions
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
Very broad adhesive range


Adheres to large range of surfaces, even without a primer coat.



High Shore A hardness


The material is resistant to mechanical loads.



High tensile strength and elongation at tear


The seam also withstands stronger movements/elongations.



UV-stable


Excellent ageing behaviour, even when seams are not painted.



"Wet on wet" can be painted over



Isocyanate- and silicone-free

Notice

Does not adhere to PP/PE/PTFE. Dichtfix must not come into contact with fresh (not cured) PU materials. When painting over with metallic paints, a blocking primer should definitely be applied. Due to the large number of paint systems, we recommend carrying out preliminary tests.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.