For detailed information, other images and documents, please select individual articles from the following table.
Cover and sealing strip with protective lip
Self-adhesive sealing strip for covering and sealing connection joints
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Profile strip with PE sealing tape, joint sealing tape and protective lip
- Very good adaptation to the surrounding surfaces
- Airtight connection between two components
- Driving rain resistance of 600 Pa
- Quick and easy mounting
- Self-adhesive mitred corners for aesthetic corner areas (optional)
- Strip for indoor use: Sealing tape made of white foam
- Strip for outdoor use: Sealing tape with green foam
Strip width of 30 mm is suitable for joint widths of 4-18 mm
The usage instructions are recommendations based on the tests we have conducted and our experiences. Carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For professional covering and sealing of all types of joints in the home and construction sector, e.g. in window installation in renovations
During window installation, trim the protruding joint foam so that it is flush with the window frame. Clean the surface to which the product is to be attached. The surface must be stable, dry and free from grease, chips and dust.
Cut the cover strip to the correct length, e.g. using mitre snips for mitres. Remove the cover liner by a few centimetres from both sealing tapes and fold it outwards. Lightly press the profile against the reveal and stick it to the reveal and the window frame. Continue to gradually remove both cover liners and stick the profile on firmly. A tight bond is achieved when the protective lip lies neatly against the surface.
After removing the cover liners, press the entire length of the profile down against the window frame with sufficient contact pressure.
Possible defects, especially in end and mitre areas, must be repaired with adhesive sealant. Mitre corners can optionally be stuck on to cover the mitres.
Use in applications other than window installation is carried out in the same way.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!