The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sealing pad for the tested SHARK DRY fixing system
Sealing pads enable reliable sealing in wet rooms in conjunction with the SHARK TWIST multi-purpose fixing and corresponding screws
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Made of a high-quality closed-cell membrane with a waterproof adhesive layer
- Recommended for use with SHARK TWIST fixings - in addition to the A2 screws for SHARK DRY, they form a waterproof fastening
- Meets the requirements for sealing drill holes in accordance with DIN 18534
- Can be used indoors for load classes W0-I (low); W1-I (moderate); outside Germany: W2-I (high); W3-I (very high)
- Tested in accordance with PG-AIV-F and EAD 030352-00-0503
- Tested by Säurefliesner e.V.
Test report 101462401.001 in accordance with EAD 030352-00-0503, complies with testing principles for issuing general construction test certificates for sealing in conjunction with tile and panel covering part 1. (PG-AIV-F).
Test report 101462401.001 in accordance with EAD 030352-00-0503, complies with testing principles for issuing general construction test certificates for sealing in conjunction with tile and panel covering part 1. (PG-AIV-F).
The SHARK DRY A2 screw for fixings is ideal for reliable sealing/fastening solutions in wet rooms in conjunction with the SHARK TWIST multi-purpose fixing and the corresponding A2 screws.
- 1. Drill the hole
- 2. Remove the drill dust from the drill hole
- 3. Ensure that the surface around the drill hole is dust-free and free of grease
- 4. Position first the sealing pad with the centre hole
- 5. Insert the SHARK TWIST anchor into the drill hole
- 6. Position the second pad (without hole) centrally on the anchor
- 7. Use your finger to press the pads around the collar
- 8. Screw the stainless steel screw through the fixture until the screw head rests on it
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!