For detailed information, other images and documents, please select individual articles from the following table.
Sealing putty Bitudicht 1C
Single-component, solvent-free bitumen thick coating filled with expandable polystyrene for sealing components in contact with the ground;
floors, balconies and terraces. Sealing material in accordance with ÖNORM EN 15814.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Filled with expandable polystyrene
The material is soft and easy to use. The expandable polystyrene balls determine the minimum layer thickness to guarantee optimal coverage
Thixotropic
Easy to apply even on vertical surfaces
Tested according to standards
Construction test certificate available
Meets all DIN 18 195 requirements
Low consumption
Increased coverage from the same amount
Water impact classes according to DIN 18533, tab. 1:
- W1-E - soil moisture and non-pressurised water
- W2.1-E - moderate influence of pressurised water (immersion depth = 3 m)
- W3-E - non-pressurised water on ceilings covered with earth
- W4-E - spray water on the wall base as well as capillary water in and under walls in contact with the ground
Do not apply under +5°C or over +30°C, or when it is raining or may rain. Prevent moisture penetration at the rear. Use protective layers to protect sealed surfaces from mechanical loads. Do not build over sealed balconies and terraces with stilt bearings or using the thin bed method.
Do not mix with solvents and cement!
Observe the information in DIN 18 195, "Waterproofing of buildings", during application
1 l Bitudicht corresponds to a layer 1 mm thick for an area of 1 m2
Meets all DIN 18 195 requirements
- Sealing components in contact with the ground against soil moisture, unpressurised water and pressurised water
- Sealing floor areas under protective and load-distributing layers against rising damp in cellars and in buildings without a cellar
- Sealing balconies and terraces against surface water with screed on a separating layer as a protective layer
- Sealing outdoor basins, containers, wells and manholes as protection against aggressive water
- Solvent-free
Primer:
Prime the dry or matt-moist base material with Bitudicht 1C (1:10 mixed with water). After the primer has dried, the Bitudicht 1C is applied in two steps using a smoothing trowel, a notched trowel or a trowel. In the event of accumulating seepage water, a glass fibre reinforcement fabric must be incorporated into the entire surface of the first layer. Observe DIN 18533 when applying!
When filling the excavation, the seal must already be fully cured and the surfaces must be protected against damage by suitable protective layers (drainage panels and perimeter insulation panels). The perimeter insulation should be applied to the cured seal by spot bonding (5-8 adhesive points/m2) with Bitudicht. (Consumption 1-2 l/m2).
Cleaning:
Hands and tools can be easily cleaned with plenty of water immediately after applying the product. Once cured, the product can be removed only by mechanical means.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!