Sealing putty Bitudicht 1C
Sealing putty Bitudicht 1C - 1
Sealing putty Bitudicht 1C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing putty Bitudicht 1C

Single-component, solvent-free bitumen thick coating filled with expandable polystyrene for sealing components in contact with the ground;
floors, balconies and terraces. Sealing material in accordance with ÖNORM EN 15814.

See product details

Available in 1 version
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
Filled with expandable polystyrene


The material is soft and easy to use. The expandable polystyrene balls determine the minimum layer thickness to guarantee optimal coverage



Thixotropic


Easy to apply even on vertical surfaces



Tested according to standards


Construction test certificate available


Meets all DIN 18 195 requirements



Low consumption


Increased coverage from the same amount



Water impact classes according to DIN 18533, tab. 1:


  • W1-E - soil moisture and non-pressurised water

  • W2.1-E - moderate influence of pressurised water (immersion depth = 3 m)

  • W3-E - non-pressurised water on ceilings covered with earth

  • W4-E - spray water on the wall base as well as capillary water in and under walls in contact with the ground
Notice

Do not apply under +5°C or over +30°C, or when it is raining or may rain. Prevent moisture penetration at the rear. Use protective layers to protect sealed surfaces from mechanical loads. Do not build over sealed balconies and terraces with stilt bearings or using the thin bed method.


Do not mix with solvents and cement!


Observe the information in DIN 18 195, "Waterproofing of buildings", during application


1 l Bitudicht corresponds to a layer 1 mm thick for an area of 1 m2

Meets all DIN 18 195 requirements