Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sealing putty Bitudicht 2C
Sealing putty Bitudicht 2C - 1
Sealing putty Bitudicht 2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing putty Bitudicht 2C

Two-component, solvent-free, highly flexible, crack-bridging bitumen/natural rubber coating filled with expandable polystyrene balls for sealing components in contact with the ground; floors, balconies and terraces.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Filled with expandable polystyrene


The expandable polystyrene balls determine the minimum layer thickness to guarantee optimal coverage



Two-component


Fast reaction even in adverse weather conditions


Rainproof after 3 hours



Thixotropic


Easy to apply even on vertical surfaces



Tested according to standards


Bitumen thick coating in accordance with ÖNORM EN 15814 for use according to DIN 18533



Low consumption


Increased coverage from the same amount



Water impact classes according to DIN 18533, tab. 1:


  • W1-E - soil moisture and non-pressurised water

  • W2.1-E - moderate influence of pressurised water (immersion depth = 3 m)

  • W3-E - non-pressurised water on ceilings covered with earth

  • W4-E - spray water on the wall base as well as capillary water in and under walls in contact with the ground
Notice

Do not apply under +5°C or over +30°C, or when it is raining or may rain. Prevent moisture penetration at the rear. Use protective layers to protect sealed surfaces from mechanical loads. Do not build over sealed balconies and terraces with stilt bearings or using the thin bed method. Do not mix with solvents and cement! Observe the information in DIN 18533 during application.



1 l Bitudicht corresponds to a layer 1 mm thick for an area of 1 m2

This information is only a recommendation based on our experience. Preliminary testing required!