Sealing tape Flexband Easy Eco outdoor SK/VSK

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape Flexband Easy Eco outdoor SK/VSK

Window seals with full-surface adhesion, highly adhesive and built-in fingerlift for sealing joints in outdoor areas with standard requirements.

See product details

Available in 1 version
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
Tested sealing characteristics


  • Corresponds to the requirements of ÖNORM B5320

  • Resistant to heavy rain and wind, but still breathable (sd value 0.8 m)

Full-surface self-adhesion and self-adhesive with strongly adhesive acrylic adhesive


  • Processing possible from –10°C

  • Can be glued on one or both sides

  • Simpler processing due to built-in fingerlift

Suitable for plastering over and painting over


  • Fleece ensures very good adhesion for all standard plasters

Resistant, ductile fleece with high tear-resistance


  • Safe and simple installation

  • Additional safety with component movements
Notice

On mineral and highly absorbent surfaces, use a spray primer or butyl/bitumen primer.


An excess length of 2 to 5 cm must be maintained in the corner area, depending on the joint width. We recommend the integration of a movement loop.

This information is intended to advise you to the best of our knowledge, based on our tests and experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer service provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.