Sealing tape Outdoor Easy Plus flexible sealing tape SK/VSK
Sealing tape  Outdoor Easy Plus flexible sealing tape SK/VSK - 1
Sealing tape  Outdoor Easy Plus flexible sealing tape SK/VSK - 2
Sealing tape  Outdoor Easy Plus flexible sealing tape SK/VSK - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape Outdoor Easy Plus flexible sealing tape SK/VSK

Fully adhesive window sealing tape with extremely high adhesive power and integrated finger-lift catch for quick and easy sealing of outdoor joints.

See product details

Available in 4 versions
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
Tested sealing properties


  • Corresponds to the requirements of ÖNORM B5320

  • Resistant to heavy rain and wind, but still breathable (sd value <1.2 m)


Full-surface self-adhesive and self-adhesive with extremely adherent, solvent-free acrylate adhesive


  • Processing possible from –10°C

  • Can be glued on one or both sides

  • Better processing due to built-in fingerlift


Suitable for plastering over and painting over


Fleece ensures very good adhesion for all standard plasters

Very soft and stretchy fleece with high tear resistance


  • Safe and simple installation

  • Additional safety with component movements
Notice

On mineral and highly absorbent surfaces, use primer spray or butyl/bitumen primer.


An excess length of 2–5 cm must be maintained in the corner area, depending on the joint width. We recommend the integration of a movement loop.

We provide this advice based on our own tests and experience and to the best of our knowledge. We assume no liability for the application results in individual cases, however, due to the large number of applications and the storage and application conditions that lie outside the scope of our influence. The same also applies to the use of the non-binding technical and commercial customer service provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For more information, please refer to the technical data sheet.