Sealing tape Indoor Easy Plus flexible sealing tape SK/VSK
Sealing tape  Indoor Easy Plus flexible sealing tape SK/VSK - 1
Sealing tape  Indoor Easy Plus flexible sealing tape SK/VSK - 2
Sealing tape  Indoor Easy Plus flexible sealing tape SK/VSK - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape Indoor Easy Plus flexible sealing tape SK/VSK

Fully adhesive window sealing tape with extremely high adhesive power and integrated finger-lift catch for quick and easy sealing of indoor joints.

See product details

Available in 4 versions
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
Tested sealing properties


  • Meets the requirements of ÖNORM B5320

  • Air-tight and slows down vapour diffusion (sd value >38m)


Full-surface self-adhesive and self-adhesive with extremely adherent, solvent-free acrylate adhesive


  • Can be used from –10°C and above

  • Adheres on one side and both sides

  • Improved application thanks to integrated finger-lift catch


Ideally suited to painting and plastering over


Fleece provides an optimum base for commercially available plasters

Very soft and elastic fleece with a high level of tear resistance


  • Reliable and easy assembly

  • Additional reliability in case of component movements
Notice

On mineral and highly absorbent surfaces, use primer spray or butyl/bitumen primer.


An excess length of 2–5 cm must be maintained in the corner area, depending on the joint width. We recommend the integration of a movement loop.

We provide this advice based on our own tests and experience and to the best of our knowledge. We assume no liability for the application results in individual cases, however, due to the large number of applications and the storage and application conditions that lie outside the scope of our influence. The same also applies to the use of the non-binding technical and commercial customer service provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For more information, please refer to the technical data sheet.