For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape Flexband Easy Eco indoor SK/VSK
Window sealing tape with full-surface adhesion, highly adhesive and built-in fingerlift for sealing joints in indoor areas with standard requirements.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Tested sealing properties
- Corresponds to the requirements of ÖNORM B5320
- Air-tight and slows down steam diffusion (SD value 20 m)
Full-surface self-adhesion and self-adhesive with strongly adhesive acrylic adhesive
- Processing possible from -10 °C
- Can be glued on one or both sides
- Simpler processing due to built-in fingerlift
Suitable for plastering over and painting over
- Fleece ensures very good adhesion for all standard plasters
Resistant, ductile fleece with high tear resistance
- Safe and simple installation
- Additional safety with component movements
On mineral and highly absorbent surfaces, use an adhesion primer spray or butyl/bitumen primer.
An excess length of 2 to 5 cm must be maintained in the corner area, depending on the joint width. We recommend the integration of a movement loop.
Sealing of window and door joints in new buildings on even surfaces.
1. Preparation:
Roughly clean the surfaces of soiling. When using on very difficult surfaces (e.g. soft fibre insulation board), a primer must be used.
2. Installation on window:
Stick the window sealing tape with self-adhesive to the back of the blind frame and press on firmly using a press-on roller. Fit the window and fill with PU foam.
3. Installation on masonry:
Fix the full-surface acrylate strip on the wall and press on firmly with a press-on roller.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!