For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape Panel Soft
Very soft, high-quality, closed-cell PVC foam for very light compression in quick roll version.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Very good sealing properties
Impermeable to water at 30% compression. Especially suitable for easily deformed materials.
Time-saving application
The masking paper is automatically pulled from the roll and can be removed retrospectively.
Good material compatibility
Largely resistant to diluted acids, alkalis, benzene, alcohols, glycerine, oils, grease and salt water.
High absorbency properties
Noise and vibration damping.
The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area.
Seals between force-locked components in woodwork, metalwork and solid construction.
Affix panel sealing tape to the substrate by rolling out a few centimetres. Further unrolling bonds the adhesive tape over the entire length. At the end of the bond, cut off the sealing tape with a knife and remove the masking paper.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!