Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sealing tape VKP® Dreifix
Sealing tape VKP<SUP>®</SUP> Dreifix - 1
Sealing tape VKP<SUP>®</SUP> Dreifix - 2
Sealing tape VKP<SUP>®</SUP> Dreifix - 3
Sealing tape VKP<SUP>®</SUP> Dreifix - 4
Sealing tape VKP<SUP>®</SUP> Dreifix - 5

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP® Dreifix

Impregnated, pre-compressed multi-purpose sealing tape for simultaneous internal and external sealing and insulation of window and door joints.

See product details

Available in 11 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Complete sealing and insulation in a single step


  • Considerable time is saved during installation

  • Very easy to apply

  • Significant reduction in storage, replaces three conventional products


Complies with the requirements of RAL assembly, ÖNORM B5320 and state-of-the-art


  • Resistant to driving rain and vapour-permeable on external side

  • Middle area provides heat insulation and acoustic insulation

  • Airtight and vapour-blocking on the inside - inside more impermeable than the outside


Can be installed in any weather


  • The product provides completely secure sealing in virtually any kind of weather

  • Fast assembly thanks to single-sided self-adhesive


Tested sealing properties to over 600 Pa in accordance with DIN 18542 BG1 + BGR


  • When compressed, it is permanently weather-resistant and UV-resistant

  • Verified by general construction test certificates


Solvent-free and awarded EMICODE EC1Plus


Safe to humans and the environment



Surface unevenness is reliably evened out in the specified joint area.


Notice

The expansion speed of VKP® Dreifix depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.


In the bottom joint area, we recommend VKP® Trio SF, art. no. 0875 36 …


Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout.