Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sealing tape VKP WD-BF

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP WD-BF

Pre-compressed joint insulation tape for thermal insulation in connection joints running deep.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Very good thermal insulation properties

  • vapour-permeable

  • Flexible adaptation to unevenness and filling of cavities

  • Time-saving application

  • Compatible with adjacent building materials

  • Meets the requirements of Austrian standard ÖNORM B5320 as an insulation material in the connection joint. A separate layer must be produced to resist air and driving rain, e.g. using sealing films
Notice

The expansion speed of pre-compressed sealing tapes depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. To ensure the desired insulation or sealing effect of the tape when installed, the specified application areas must be adhered to.


When used purely for thermal insulation, the joint must be sealed separately against air, driving rain and/or vapour diffusion, e.g. using sealing films or butyl tapes with aluminium lamination.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.