For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape
High-performance fibre tape reinforced with polyurethane for the rapid repair of cracks and leaks in pipelines
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Fibre tape reinforced with polyurethane resin for permanent repairs
- Versatile product for a multitude of materials and applications
- Repairs of leaks in plumbing installations
- Rapid curing thanks to the high-performance polyurethane resin
- Produces a resistant chemical layer around the repaired site that adheres to any material: PVC, fibreglass, concrete, glass and metal pipes
- Allows perfect adaptation to any pipe shape such as elbows and T-pieces
- Resistant to most aqueous solutions
- Suitable for pipes up to a diameter of 50 mm — blister contains anti-leak tape in aluminised bag and latex gloves
- NSF WRAS certificate for drinking water no. 1310528
Ideal for use in all types of pipelines. Specially developed for swimming pools, wellness centres, hydraulic systems, heating, ventilation, air conditioning and irrigation systems. Designed for use in most plumbing installations in mechanical engineering, the chemical industry, shipping and other industries.
First, discharge the line pressure in the pipe. Then clean and sand the damaged part of the pipe that is to be repaired. Open the metallised packaging while wearing the latex gloves provided. Immerse the roll in warm water (20-35 ºC) for 20 seconds and gently squeeze the tape with your hands to remove excess water. Wrap the adhesive tape tightly around the undamaged area, roll it up in a spiral and completely cover the area to be repaired by applying at least 8-10 wraps (leave only 10 % of the previous wrap uncovered). Before the area sets, mould the tape to the correct shape with wet gloves and press it on. Wait at least 30 minutes for the adhesive tape to dry and set completely.
To increase the resistance from 15 to 31 bar, fill the cracks and holes with epoxy filler art. no. 0893449011. Work the filler for at least two minutes until it is evenly mixed and has a homogeneous grey colour. Seal the cracks and holes using the filler and remove the excess. The filler should be flush with the pipe surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!