Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
8 stavka/e/i sa 17 pronađene/ih verzije/a
Self-adhesive butyl rubber mounting and sealing tape with firmly anchored aluminium lamination - weather resistant and adheres to all common substrates in the construction sector
Butyl rubber-based, two-layer tape for permanent airtight sealing of butt joints and sleeve joints on air ducts, folded spiral seam pipes and flexible pipes in pneumatic systems
Laminated foil tape with thin butyl application.
Self-adhesive sealing tape made of butyl rubber with lamination made of aluminium PET laminate, for even surfaces
Butyl tape with one-sided synthetic fleece laminate.
The butyl corner is the ideal solution for sealing small corners indoors and outdoors.
Butyl rubber assembly and sealing tape with permanently anchored aluminium/LDPE/lead lamination.
Very flexible sealing tape for air-, wind- and rain-proof sealing of penetrations indoors and outdoors with excellent three-dimensional deformation around connections and compensation of component movement.
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.