For detailed information, other images and documents, please select individual articles from the following table.
Universal cover for transporters
High-quality semi-tailored seat cover for long-term protection of the seats in your transporter with or without side airbag.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- With tear seam for side airbag
- Single seat+double bench or 2 single seat variants
- Long-term protection of the original seats
- Washable up to 30 degrees in mild detergent
- Light fastness tested to DIN 75202
- Abrasion resistance tested to RAL-RG 439
- Flame resistant
- Covers made in Germany/EU
- Fabrics woven and laminated
- No pilling by other fabrics
- Easy to clean
- Semi-tailored for the most common transporters (see selection table)
- Divided fabric for backrest and seat surface with double bench (ideal when using a stowage compartment)
Special release for VW T5/T6.
Additional seat covers for the 2nd or 3rd vehicle series (single seats, double bench, three-seat bench etc.) are available on special request.
833827 26770118 - Rear single seat
833827 26773518 - Rear double seat
833827 26773018 - Rear 3-seat bench
833827 26772018 – Head support (does not fit all vehicles)
For the long-term protection of commercial vehicle seats, ideal for leased vehicles. The operator often has to replace the original seats before returning the leased vehicle due to heavy wear and soiling. Our seat covers eliminate this cost factor.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!