Material: brass.
- The fitting is always supplied as a complete fitting.
- Door thickness from 62 mm to 72 mm.
- Holding spring for covered screw connection from inside with 8 mm steel screw.
- Pin, 8 mm with angle, 9 mm and 10 mm.
- Installation instructions included.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!