Security rosette fitting Ava RS

For detailed information, other images and documents, please select individual articles from the following table.

Security rosette fitting Ava RS

See product details

Available in 1 version
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
Material: brass.


  • The fitting is always supplied as a complete fitting.

  • Door thickness from 62 mm to 72 mm.

  • Holding spring for covered screw connection from inside with 8 mm steel screw.

  • Pin, 8 mm with angle, 9 mm and 10 mm.

  • Installation instructions included.