Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
For cordoning off, securing and marking hazard zones, construction sites, excavation pits, properties, paths etc.
The ideal solution for a wide range of applications, e.g. all types of edges, working areas, car lifting platforms, steps and bundling. Meets the requirements of DIN 4844 or DIN EN ISO 7010.
Empty roller block for warning tape
Non-slip reflective tape for hazardous areas in indoor and outdoor areas, such as the edge of steps and ramps, working areas, lifting platforms, workshop pits and wet areas.
Adhesive tape with high material thickness for fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
Alternative to a bollard if a permanent barrier is required or space is limited.