For detailed information, other images and documents, please select individual articles from the following table.
Self-adhesive masking paper
Fully self-adhesive masking paper for quick and easy coverage of large surfaces.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Easy to apply
- Can be peeled off by hand
- Suitable for covering different surfaces such as floors, stairs, windowsills, radiators, handrails etc.
Can be removed without residue
- Can be removed without residue up to 60 days later, depending on the type of substrate
- Suitable for indoor use
Reusable
Removable and reusable for readjustments and future applications
Suitable for sensitive surfaces
Adhesive strength: 0.3N/25mm
Environmentally friendly
Developed with a water-based acrylic adhesive
Ideal processing temperature approx. +15°C to +30°C. Store at temperatures between +10°C and +30°C. Maximum temperature resistance +60°C.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Floors, stairs, windowsills, radiators, handrails etc.
Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!