For detailed information, other images and documents, please select individual articles from the following table.
Sandwich piasta® self-drilling façade construction screw in A2 stainless steel
Practically chip-free mounting. No subsequent cleaning of the roof surface required = saves time and money.
Special drilling segment for reducing splitting in the wood substructure.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Hexagon drive
High load transmission
Hexagon head with pressed-on washer
High load transmission
Robust and resistant to dirt
High contact pressure
Screw-in tool does not cause any damage to the component
Coatable head
EPDM sealing washer
Durable
UV-stable
Prevents water ingress and permanently seals the connection
Double-start underhead thread
Permanently sealed by compression of the cover cap
Prevents the profile plate from sagging
Asymmetrical thread
Low screw-in torque
High pull-out forces
DRIBO®2.0
Milling segment to reduce the splitting in wood
ETA-18/1136
Declaration of performance
No. DOP-003
Self-drilling screw for chip-free screwing of sandwich elements on wooden substructures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!