Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Service press W16P

For detailed information, other images and documents, please select individual articles from the following table.

Service press W16P

Weighing just 20 kg, this is the perfect solution for services provided directly on-site and in situations where electricity is unavailable

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The W16P features a convenient carrying handle that allows repairs to be made in inaccessible locations. Equipped with a warning light with an audible alert that indicates when the set pressing diameter has been reached. All components are manufactured from high-quality steel with special rust protection treatment to ensure a long service life. The W16P can be activated by a hand pump that delivers a pressure of 630 bar or by a pneumatic pressure booster



  • √ Lightweight

  • √ Quick and easy to operate

  • √ Precise

  • √ Reliable