Service plug

For detailed information, other images and documents, please select individual articles from the following table.

Service plug

For the clean and safe closure of hose and pipe lines.

See product details

Available in 3 versions
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
The anti-slip and flexible material of the service plug, with its integrated sealing edges, guarantees a perfect fit in any hose and pipe line. The enlarged plug head allows user-friendly assembly and disassembly for day-to-day use.


insert - apply pressure - tighten - ready



Benefits:


  • Suitable for universal use

  • Multiple integrated sealing edges for an optimum fit

  • Easy assembly and disassembly

  • Applications within a temperature range of -25°C to +95°C