- No special tools required for installation
- Washable and reusable
- Can only be applied to non-pressurised circuits
- Provide protection to the surrounding environment and the system by preventing leakage from the pipe and contamination from oils and chemical agents
- The different colours can be used to distinguish between hot water (red) and cold water (blue) circuits, hydraulic circuits (yellow) and water/engine oil circuits (green)
- They are manufactured using a silicone-free rubber mixture that provides resistance to many chemical compounds, acids and aggressive media
Can be used in a variety of applications: hydraulic maintenance, heavy duty, off shore, forestry, construction, load lifting, shipping, demolition, military, transportation, cars, motorcycles, agriculture, boilers, radiators, sanitary, plumbing, and internal and external piping systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!