For detailed information, other images and documents, please select individual articles from the following table.
Service spray
Multifunctional active spray with TUNAP Human Technology®. Dissolves, lubricates, maintains and protects in workshop and hobby applications. Outstanding safety to health through the use of NSF® registered ingredients.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Prevents and eliminates creaking and squeaking noises
- Reduces friction and wear
- Protects against corrosion
- Excellent creeping properties
- Quickly penetrates rust and corrosion protection layers
- Protects electrical contacts
- Free of resin, acids and silicone
- Does not attack rubber, paint or plastics
Shake well before use. Spray in a specific area or over the entire surface with the 2-in-1 spray head. Spray an even coating from a distance of approx. 20 cm and leave the product to dry off briefly. Spraying from a short distance increases the creep effect.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!